Capsa Healthcare Avalo® Anesthesia Cart w/ Intermediate Height & Autolock, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Medical cart includes:Keyless locking system Extreme green Light creme ws fillers 4 each 3" drawer 1 Each 6" drawer w/ dividers 1 Each 10" drawer w/ dividers A&E mount bracket assembly Anesthesia cart label, extreme blue Upgrade, am handle left, ext blue, 9
PRICE
$3,199.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 24 in |
| Height | 39-1/2 in |
| Wheel Diameter | 5 in |
| Drawer Dimensions | 17-1/2"D x 21-1/2"W |
Product Details
| Assembly Required | No |
| Lock Type | Keypad with autolock |
| Drawer Configuration | 2 x 3, 2 x 6, 1 x10 |
| Color | Blue |
| Series | Avalo® |
| Caster Type | Single Wheel, 1 Locking |
| Number of Drawers | 5 |
| Made in the USA | Yes |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | AM-AN-INT-ALOK-B |
| Top Material | HDPE |
| Brand | Capsa Healthcare |
Warranty
| Warranty | 10 yr |