Capsa Healthcare Avalo® Emergency Accessory Package 3
Write a Review
|
Questions & Answers (0)
Product Description
Package includes:Tamper evident seal red Oxygen tank holder Avalo cardiac board assembly I.V. Pole - complete for Avalo® Avalo® emergency DEFIB RRAY ASSY, STD Avalo® 3" "s" supplies drawer divider kit Writing surface upgrade Kendall sharps case w/sample, no ladder Kendall glove box & mnt, no ladder
PRICE
$1,099.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Color | Multi-Colored |
| Series | Avalo® |
| Manufacturers Part Number | AM-EM-ACCPK3 |
| Top Material | HDPE |
| Brand | Capsa Healthcare |
Warranty
| Warranty | 10 yr |