- Jet SS-1C (3T) Chain Hoist
- SS-1C (5T) Chain Hoist
- SS-3C (3T) Chain Hoist
- SS-3C (5T) Chain Hoist
- DS-3C (3T) Chain Hoist
- DS-3C (5T) Chain Hoist
JET® Chain Container (For 15# / 20# Lift) , JT9-3SS-3C-068
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-3SS-3C-068 |
| Type | Accessory |
| For Use With | Chain Hoists |
| Brand | JET |
Related Products
JET® L-100 Series Hand Chain Hoist is designed with all steel construction and integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. Safety features such as the slip clutch style overload protection that prevents the hoist from lifting damaging loads beyond its rated capacity. The JET® exclusive innovation showcased in the patented fused brake system reduces maintenance costs and limits downtime. JET® is so confident in the durability of the fused brake design we back it with an industry leading lifetime replacement warranty. ...
Manual Chain Hoists have been around for decades, with one main advantage: they help lift heavy materials. Now, JET® is changing the game. With the all new JET® AL100 Series Manual Chain Hoist, lifting heavy material just got easier. The AL100 Series is 20% lighter, 20% thinner, and offers the smallest head room compared to the closest competitor on the market. Features: Extra large hand chain opening for side chain pulling Sealed housing to provide extra protection against the elements Complies with ANSI/ASME B30.16 and HAST-2 Standards Cast steel safety latches Dual pawl Weston ...
JET® S90 Series hand chain hoists were designed with reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Comes with a Lifetime Warranty. Safety Weston Style Dual Pawl Brake System- Double pawl design increases safety Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation ...
JET® S90 Series Hand Chain Hoists were designed with all steel construction and ensure reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Features: Grade 80 black oxide coated load chain for added durability Heat Treated Load Plates Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload ...
JET® S90 Series Manual Chain Hoist 1 Ton, 15 Ft. Lift JET® S90 Series hand chain hoists were designed with reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Comes with a Lifetime Warranty. Safety Weston Style Dual Pawl Brake System- Double pawl design increases safety Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. ...