Harrington® Chain Pin For LB060, 6.0T
Write a Review
|
Questions & Answers (0)
Product Description
Chain Pin 6.0T - For Use With LB060
PRICE
$53.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 6000 lbs |
Product Details
| Type | Chain Pin |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Black |
| Series | L4BH |
| Manufacturers Part Number | L4BH0609041 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |