Harrington® Chain Pin Slot Nut For CB020, CB025, CB050, CB080, CB100, 2-10T
Write a Review
|
Questions & Answers (0)
Product Description
Slot. Nut For Chain Pin 2 - 10T - For Use With CB020, CB025, CB050, CB080, CB100.
PRICE
$8.00
23
23
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4000, 5000, 10000, 16000, 20000 lbs |
Product Details
| Manufacturers Part Number | M2049020 |
| Type | Accessory |
| Package Quantity | 1 |
| Color | Silver |
| Brand | Harrington |