Harrington® Bottom Hook Set For CB025, 2.5T
Write a Review
|
Questions & Answers (0)
Product Description
Bottom Hook Set 2.5T - For Use With CB025.
PRICE
$669.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/8 in |
| Weight Capacity | 5000 lbs |
Product Details
| Type | Accessory |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | M3021A025 |
| Brand | Harrington |