NPS® Chair Guard for Sides of S48 Stage Units
Write a Review
|
Questions & Answers (0)
Product Description
Safety first! Protect the stars of the show with NPS heavy-duty chair guards. Chair guard tubes are constructed of 14 -gauge black powder coated steel, and are outfitted with high-impact plastic end caps, and 3 attachment tabs.
PRICE
$45.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Guardrail Steel Gauge | 14 ga |
Product Details
| Type | Chair Guard |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | CG44 |
| Brand | National Public Seating |