California Umbrella Chaise Lounge Cushion, Rectangular Memory Foam Core, Sunbrella Hot Pink Fabric
Write a Review
|
Questions & Answers (0)
Product Description
Transform your outdoor lounging experience with this premiumreplacement chaise lounge cushionin stunning Hot Pink Sunbrella fabric. Designed for the ultimate in comfort and durability, it features a supportive, rectangular memory foam core that contours to your body, providing a personalized and incredibly comfortable place to relax. Sunbrella fabric is renowned for its exceptional performance, ensuring this cushion remains beautiful for years to come.
PRICE
$269.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 78 |
| Depth | 51-1/2 in |
| Fabric Weight | 106 oz |
| Thickness | 3-1/2 in |
| Back Height | 24 in |
Product Details
| Type | Seat Cushion |
| Color | Hot Pink |
| Cover Type | Sunbrella |
| Weather Resistant | Yes |
| Pattern | Solid |
| Country of Origin | USA |
| Closure Type | Zipper |
| Made in the USA | Yes |
| Material | Sunbrella Acrylic |
| Manufacturers Part Number | 199484073836 |
| Grade | Commercial/Residential |
| Fits | Most Chaise Lounge Frames |
| Shape | Rectangular |
| Attachment Type | Fabric Ties/Fabric Hinge |
| Fire Retardant | No |
| Water Resistant | Yes |
| Brand | California Umbrella |
Warranty
| Warranty | 10 Years |