Transform your outdoor lounging experience with this premiumreplacement chaise lounge cushionin stunning Taupe Sunbrella fabric. Designed for the ultimate in comfort and durability, it features a supportive, rectangular memory foam core that contours to your body, providing a personalized and incredibly comfortable place to relax. Sunbrella fabric is renowned for its exceptional performance, ensuring this cushion remains beautiful for years to come.
California Umbrella Chaise Lounge Cushion, Rectangular Memory Foam Core, Sunbrella Taupe Fabric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 78 |
| Depth | 51-1/2 in |
| Fabric Weight | 105 oz |
| Thickness | 3-1/2 in |
| Back Height | 24 in |
Product Details
| Type | Seat Cushion |
| Color | Taupe |
| Cover Type | Sunbrella |
| Weather Resistant | Yes |
| Pattern | Solid |
| Country of Origin | USA |
| Closure Type | Zipper |
| Made in the USA | Yes |
| Material | Sunbrella Acrylic |
| Manufacturers Part Number | 199484073829 |
| Grade | Commercial/Residential |
| Fits | Most Chaise Lounge Frames |
| Shape | Rectangular |
| Attachment Type | Fabric Ties/Fabric Hinge |
| Fire Retardant | No |
| Water Resistant | Yes |
| Brand | California Umbrella |
Warranty
| Warranty | 10 Years |