To measure internal and external chamfers. Made of stainless steel.
Insize Chamfer Gage, 0.5mm Graduation
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 |
| Width | 1-13/16 in |
Product Details
| Type | Chamfer Gage |
| Digital | No |
| Material | Stainless Steel |
| Graduation | 0.5mm |
| Description | Chamfer Gage |
| Color | Silver |
| Manufacturers Part Number | 4844-1 |
| Accuracy | (+/-)0.25mm °F |
| Brand | InSize |