Pentel® Champ Mechanical Pencil, Refillable, 0.7mm, Blue, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Mechanical pencil features a soft, latex free Comfort Zone grip for nonstop writing comfort and control, large eraser, pocket clip, and sporty barrel colors. The Champ design features top click, stationary eraser and tip, and fixed sleeve. Ideal for home, office and school. Refillable with Pentel super Hi-Polymer Lead and PDE-1 large refill eraser. Comfort Grip/Eraser/Pocket Clip.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Description | Champ Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | Yes |
| Manufacturers Part Number | AL17C |
| Retractable | Yes |
| Barrel Color Family | Blue |
| Lead Degree Hardness | Medium |
| Brand | Pentel |