Paper Mate® Clear Point Mechanical Pencil, 0.7 mm, Blue Barrel, Refillable, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Mechanical pencil features a centrally located click-advance button that lets you easily advance the lead without releasing your hold of the pencil. Soft grip is designed for added comfort and ease. Jumbo twist-up eraser is larger than standard erasers and advances easily. Mechanical pencil is retractable to protect pockets and purses from damage. Refillable. Eraser/Self-Advancing Lead/Shock Absorbing Tip/Comfort Grip.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| GTIN | 00071641560437 |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Description | Clearpoint Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | Yes |
| Manufacturers Part Number | 56043 |
| Retractable | Yes |
| Barrel Color Family | Blue |
| Lead Degree Hardness | Medium |
| Brand | Paper Mate |