Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536069

MPN #: FMP1505LMC-RD

Champion FMP1505LMC-RD FMPro 41"W x 20-1/4"D x 43-1/8"H 5 Drawer Red Roller Cabinet

Product Description
Champion FMP1505LMC-RD FMPro 41"W x 20-1/4"D x 43-1/8"H 5 Drawer Red Roller Cabinet

This 15" wide, 20" deep, 5-drawer pro maintenance side locker is perfect for mobile, heavy-duty industrial needs. It conveniently attaches to any of Champion's tool cabinets for added capacity. Vinyl top liner and non-slip drawer liners standard. The maintenance cart option adds our standard 6" x 2" phenolic casters and 10" center wheel that provides 4800 lbs. of load capacity and 26" of cart space for hauling materials.

Features:
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 11,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • 6" x 2" phenolic casters provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
  • Maintenance cart base with 10" center wheel to roll over mats, cords and uneven floors
PRICE
$2,499.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth20-1/4 in
Height43-1/8 in
Weight308 lbs
Caster Size6x2, 10 (Center) in
Drawer Steel Gauge18 ga
Body Steel Gauge14/16 ga

Product Details

TypeRoller Cabinet
ColorRed
SeriesFMPro
Number of Drawers5
StyleBottom
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberFMP1505LMC-RD
BrandChampion

Warranty

WarrantyLifetime