Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536132

MPN #: FMPSA4121MC

Champion FMPSA4121MC FMPro All Stainless 41"x20-1/4"x66-3/4" 21 Drawer Chest & Roller Cabinet Combo

Product Description
Champion FMPSA4121MC FMPro All Stainless Steel 41"x20-1/4"x66-3/4" 21 Drawer Chest & Roller Cabinet Combo

This 41" wide, 20" deep, 11-drawer pro maintenance cabinet combined with a 10-drawer top chest is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Gas-strut assisted top lid with a full width tool tray. Vinyl top liner and non-slip drawer liners standard. The All Stainless model comes with stainless slides, stainless caster frames and stainless gas struts.

Features:
  • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 50,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • Locking top chest lid with gas strut and auto drawer lock/unlock when lid is closed or open
  • 6" x 2" phenolic casters with frames provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
  • Maintenance cart base with 10" center wheel to roll over mats, cords and uneven floors
PRICE
$16,999.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth20-1/4 in
Height66-3/4 in
Weight520 lbs
Caster Size6x2, 10 (Center) in
Drawer Steel Gauge18 ga
Body Steel Gauge14/16 ga

Product Details

TypeChest & Roller Cabinet Combo
ColorSilver
SeriesFMPro Stainless
Number of Drawers21
StyleTop/Bottom
Slide TypeBall Bearing
Number of Shelves0
MaterialStainless Steel
Manufacturers Part NumberFMPSA4121MC
BrandChampion

Warranty

WarrantyLifetime