Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536034

MPN #: FMP41MC-BL

Champion FMP41MC-BL FMPro 41"W x 20-1/4"D x 10"H Blue Mobile Maintenance Cart/Base

Product Description
This 41" wide, 20" deep, pro maintenance cart is perfect for mobile, heavy-duty industrial needs. It can be combined with any of our tool cabinets from 15" to 41" to add maneuverability and to carry materials alongside your tool cabinet.

Features:
  • 6" x 2" phenolic casters with a 10" center wheel provide 4800 lbs. of load capacity
  • Heavy-gage body and axle construction meets industrial needs
  • Limited lifetime warranty protects against defects
  • Easily rolls over mats, cords and uneven floors
  • Spins around the center axle for tight spaces and elevators
PRICE
$979.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth20-1/4 in
Height10 in
Weight113 lbs
Caster Size6x2, 10 (Center) in
Body Steel Gauge14 ga

Product Details

TypeMobile Maintenance Cart/Base
ColorBlue
SeriesFMPro
Number of Drawers0
StyleMobile Base
Number of Shelves0
MaterialSteel
Manufacturers Part NumberFMP41MC-BL
BrandChampion

Warranty

WarrantyLifetime