Beta C30M Maxi Tank Mobile Rolling Workbench Tool Storage, 51-3/16"W x 31-1/2"D x 35-7/16"H, Orange
Write a Review
|
Questions & Answers (0)
Product Description
The Beta C30M rolling tool chest and work station has loads of storage and compartments. There are 5 front drawers with ball bearing slides: 3 drawers (14-7/16" x 24" x 3-9/16"); 1 drawer (23-1/8" x 24" x 3-9/16") and 1 drawer (23.15" x 24" x 7.09"). All drawer handles have a quick opening system with aluminum front and the drawer bases have foam rubber mat liners to protect from spills and scratches. A hydraulic jack lifts the front of the tool cabinet effortlessly allowing for easy transport around the workshop. This heavy-duty tool chest rolls on 4 high-capacity casters: (2) 6" front steering and (2) 6-11/16" fixed rear. The 51-3/16" x 31-1/2" worktop features an oil-proof, rubber-coating with drain hole for fluid collection into a small tank. A storage compartment measures 28-3/8" x 9-13/16" x 51-3/16" with front sliding panels. This steel tool chest also features a centralized lock for drawers and panels, 3 built-in side bottle holders and a, built-in paper towel roll holder. This roller tool cabinet measures 51-3/16" x 31-1/2"D x 35-7/16"H and has a static load capacity of 3968 lbs.
PRICE
$4,949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51-3/16 in |
| Depth | 31-1/2 in |
| Height | 35-7/16 in |
| Weight | 412.3 lbs |
| Caster Size | 6 in |
| Gauge | 20 ga |
Product Details
| Assembly Required | No |
| Type | Roller Cabinet |
| Color | Orange |
| Series | C30M |
| Number of Drawers | 5 |
| Style | Bottom |
| Capacity | 3968 lbs |
| Slide Type | Ball Bearing |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 030000300 |
| Drawer Capacity | 150 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |