Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536059

MPN #: FMP5421RC-BK

Champion FMP5421RC-BK FMPro 54"W x 20"D x 66-1/8"H 21 Drawer Black Chest & Roller Cabinet Combo

Product Description
Champion FMP5421RC-BK FMPro 54"W x 20"D x 66-1/8"H 21 Drawer Black Chest & Roller Cabinet Combo

This 54" wide, 20" deep, 11-drawer pro maintenance cabinet combined with a 10-drawer top chest is perfect for mobile, heavy-duty, industrial needs. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Gas-strut assisted top lid with a full width tool tray. Vinyl top liner and non-slip drawer liners standard.

Features:
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 65,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • Locking top chest lid with gas strut and auto drawer lock/unlock when lid is closed or open
  • 6" x 2" phenolic casters with frames provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
PRICE
$6,499.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth20 in
Height66-1/8 in
Weight630 lbs
Caster Size6x2 in
Drawer Steel Gauge18 ga
Body Steel Gauge16 ga

Product Details

TypeChest & Roller Cabinet Combo
ColorBlack
SeriesFMPro
Number of Drawers21
StyleTop/Bottom
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberFMP5421RC-BK
BrandChampion

Warranty

WarrantyLifetime