Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536011

MPN #: FMPS5421MC

Champion FMPS5421MC FMPro Stainless Steel 54"x20-1/4"x66-3/4" 21 Drawer Chest & Roller Cabinet Combo

Product Description
This 54" wide, 20" deep, 11-drawer pro maintenance cabinet combined with a 10-drawer top chest is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Gas-strut assisted top lid with a full width tool tray. Vinyl top liner and non-slip drawer liners standard.

Features:
  • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 65,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • Locking top chest lid with gas strut and auto drawer lock/unlock when lid is closed or open
  • 6" x 2" phenolic casters with frames provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
  • Maintenance cart base with 10" center wheel to roll over matts, cords and uneven floors
PRICE
$14,999.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth20-1/4 in
Height66-3/4 in
Weight665 lbs
Caster Size6x2, 10 (Center) in
Drawer Steel Gauge18 ga
Body Steel Gauge14/16 ga

Product Details

TypeChest & Roller Cabinet Combo
ColorSilver
SeriesFMPro Stainless
Number of Drawers21
StyleTop/Bottom
Slide TypeBall Bearing
Number of Shelves0
MaterialStainless Steel
Manufacturers Part NumberFMPS5421MC
BrandChampion

Warranty

WarrantyLifetime