Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536016

MPN #: FMPS54MC

Champion FMPS54MC FMPro Stainless Steel 54"W x 20-1/4"D x 10"H Mobile Maintenance Cart/Base

Product Description
This 54" wide, 20" deep, pro maintenance cart is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It can be combined with any of our tool cabinets from 15" to 54" to add maneuverability and to carry materials alongside your tool cabinet.

Features:
  • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
  • 6" x 2" phenolic casters with a 10" center wheel provide 4800 lbs. of load capacity
  • Heavy-gage body and axle construction meets industrial needs
  • Limited lifetime warranty protects against defects
  • Easily rolls over mats, cords and uneven floors
  • Spins around the center axle for tight spaces and elevators
PRICE
$1,799.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth20-1/4 in
Height10 in
Weight117 lbs
Caster Size6x2, 10 (Center) in
Body Steel Gauge14 ga

Product Details

TypeMobile Maintenance Cart/Base
ColorSilver
SeriesFMPro Stainless
Number of Drawers0
StyleMobile Base
Number of Shelves0
MaterialStainless Steel
Manufacturers Part NumberFMPS54MC
BrandChampion

Warranty

WarrantyLifetime