Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :T9F536134

MPN #: FMPSA4111MC

Champion FMPSA4111MC FMPro All Stainless Steel 41"Wx20-1/4"Dx43-1/8"H 11 Drawer Roller Cabinet

Product Description
This 41" wide, 20" deep, 11-drawer pro maintenance cabinet is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Vinyl top liner and non-slip drawer liners standard. The All Stainless model comes with stainless slides and stainless caster frames.

Features:
  • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 30,000 cubic inchesRecessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • 6" x 2" phenolic casters provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
  • Maintenance cart base with 10" center wheel to roll over mats, cords and uneven floors
PRICE
$9,899.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth20-1/4 in
Height43-1/8 in
Weight320 lbs
Caster Size6x2, 10 (Center) in
Drawer Steel Gauge18 ga
Body Steel Gauge14/16 ga

Product Details

TypeRoller Cabinet
ColorSilver
SeriesFMPro All Stainless
Number of Drawers11
StyleBottom
Slide TypeBall Bearing (Stainless Steel)
Number of Shelves0
MaterialMedical Stainless Steel
Manufacturers Part NumberFMPSA4111MC
BrandChampion

Warranty

WarrantyLifetime