Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536135

MPN #: FMPSA4111RC

Champion FMPSA4111RC FMPro All Stainless Steel 41"Wx20"Dx42-1/2"H 11 Drawer Roller Cabinet

Product Description
Champion FMPSA4111RC FMPro All Stainless Steel 41"Wx20-1/4"Dx43-1/8"H 11 Drawer Roller Cabinet

This 41" wide, 20" deep, 11-drawer pro maintenance cabinet is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Vinyl top liner and non-slip drawer liners standard. The All Stainless model comes with stainless slides and stainless caster frames.

Features:
  • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 30,000 cubic inchesRecessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • 6" x 2" phenolic casters provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
PRICE
$8,599.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth20 in
Height42-1/2 in
Weight290 lbs
Caster Size6x2 in
Drawer Steel Gauge18 ga
Body Steel Gauge16 ga

Product Details

TypeRoller Cabinet
ColorSilver
SeriesFMPro All Stainless
Number of Drawers11
StyleBottom
Slide TypeBall Bearing (Stainless Steel)
Number of Shelves0
MaterialMedical Stainless Steel
Manufacturers Part NumberFMPSA4111RC
BrandChampion

Warranty

WarrantyLifetime