Champion Sports IP12 12" Inflating Hand Pump - Plastic - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Standard 12" hand pump is easy to transport and use. Plastic with attachable flexible hose. Length: 12".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
Product Details
| Style | Inflating Pump |
| Type | Sports Equipment |
| Includes | (1) Flexible Hose Attachment |
| Material | Plastic |
| Description | Manual Hand Pump |
| Color | Yellow |
| Manufacturers Part Number | IP12 |
| Brand | Champion Sports |