Champion Sports QS1 Ring Toss Set, Plastic/Wood, Assorted Colors, 4 Rings/5 Pegs/Set
Write a Review
|
Questions & Answers (0)
Product Description
Features a simple design for a quick setup even kids can perform. Safe for use indoors or outdoors. Stores easily when not in use. Includes five pegs with scoring numbers and four rings. Assorted colors. Material(s): Plastic Rings;Wood Peg Base.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Ring Toss Set |
| Type | Sports Equipment |
| Package Quantity | 1 |
| Description | Ring Toss Set |
| Color | Assorted |
| Manufacturers Part Number | QS1 |
| Brand | Champion Sports |