Sova® Changing Station Replacement Belt - Royal Blue, B003
Write a Review
|
Questions & Answers (0)
Product Description
Replacement belt to safely secure children in place while in changing station.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Changing Table Seat Belt |
| Material | Nylon coated |
| Package Quantity | 1 |
| Description | Changing Station Replacement Belt |
| Color | Blue |
| Manufacturers Part Number | B003 |
| For Use With | 100-EH-BP, 5211089, 100-EH, 5210089, 100-EV-BP, 100-EV, 5240259, 5410339, 100SSC |
| Brand | Foundations |
Warranty
| Warranty | Against Manufacturers Defects |