Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Koala Kare

Model # :WBB3079820

MPN #: KB311-SSWM

Koala Kare® Vertical Baby Changing Table Wall Mounted - Stainless Steel KB311-SSWM

Product Description
KB311-SSWM - Beautiful stainless steel surface- mounted vertical baby changing station.
  • Unparalleled craftsmanship
  • One-piece, deep-drawn, uniform grain stainless steel components eliminate seams, sharp edges and weld lines.
  • Laser etched Koala logo is subtle and stylish
  • Each unit includes an external stainless steel bag hook for installation beside the unit, allowing easier bag access for the caregiver
  • Deep drawn stainless parts have no plastic covering or visible plastic on the front of the unit
  • The flange is a single piece and deep drawn in 18-8, Type 304, stainless steel with satin finish.
  • ADA compliant when properly installed ASTM compliant
  • Modern visual aesthetic that's as beautiful as it's functional
  • Complements modern restroom design and décor.
  • Steel on steel hinge has greater resistance to wear and improved durability.


  • PRICE
    $2,215.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length37-1/16 in
    Width26-11/32 in
    Depth32-27/32 (Open), 6-25/32 (Closed) in
    Height41-15/32 in
    Weight76 lbs

    Product Details

    Assembly RequiredYes
    TypeVertical Baby Changing Table
    ColorSilver
    Mounting LocationWall
    Capacity200 lbs
    Number of Shelves1
    Wheel CapacityLess than 50 lbs
    MaterialStainless Steel
    Package Quantity1
    Frame MaterialStainless Steel
    Manufacturers Part NumberKB311-SSWM
    BrandKoala Kare

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsASTM, EN Safety Standards