Laboratory Dishes and Plates
Type
Brand
Length
Height
Capacity
Color
Price
Related Products
High-quality, optically clear borosilicate glass cover slips are ideal for specialty microscopy and imaging Ideal for use with dishes and multiple well plates and anywhere a square cover glass is unsuitable Consistent flatness and scratch-free Resistant to organic solvents Packaged in a hinged plastic storage case 15mm Round Cover Glass can be used with a 24 well glass bottom plate (Part No. 229125) 20mm Round Cover Glass can be used with a 12 well plate or 30mm glass bottom dish (Part No. 229632) 25mm Round Cover Glass can be used with a 6 well glass bottom plate (Part No. 229107) Cover ...
Features: CELLTREAT® Petri Dishes are manufactured in high capacity automated production lines resulting in high quality, value priced products Ventilation ribs reduce condensation and allow air circulation Consistent flatness allows for even media distribution Slippable – Designed for automated filling and streaking systems, features side arrows and ISO Mark Target for automation
Plates are labeled with alpha-numeric markings for easy identification of individual wells Each well has a raised rim which nests into the rings on the single direction lid to reduce evaporation and limit the risk of cross contamination Lids have a stacking feature for added stability when handling tall stacks of plates 1 Well Plate has the same footprint as standard multiple well plates and is useful for high volume and robotic screening of DNA libraries and manual plating; it is also suitable for dot-blotting bacterial clones on 11.4 x 7.3cm (4.5 x 2.875in) nylon membranes 4 well plate ...
Tissue Culture Treated surface improves cell adhesion Plates are labeled with alpha-numeric markings for easy identification of individual wells Each well has a raised rim which nests into the rings on the single direction lid to reduce evaporation and limit the risk of cross contamination Lids have a stacking feature for added stability when handling tall stacks of plates 1 Well Plate has the same footprint as standard multiple well plates and is useful for high volume and robotic screening of DNA libraries and manual plating; it is also suitable for dot-blotting bacterial clones on 11.4 ...
Tissue Culture Treated surface improves cell adhesion Plates are labeled with alpha-numeric markings for easy identification of individual wells Each well has a raised rim which nests into the rings on the single direction lid to reduce evaporation and limit the risk of cross contamination Lids have a stacking feature for added stability when handling tall stacks of plates 1 Well Plate has the same footprint as standard multiple well plates and is useful for high volume and robotic screening of DNA libraries and manual plating; it is also suitable for dot-blotting bacterial clones on 11.4 ...