Karcher Chariot 3 iScrub Floor Scrubber, AGM Batteries & On-Board Charger, 26" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
Experience the productivity of the next-generation of cylindrical scrubbing with the Chariot 3 iScrub 26 SP floor scrubber. When compared to a traditional walk-behind scrubber, this machine is twice as productive. This scrubber was developed from our years of experience as the innovators of stand-on cleaning equipment. No other manufacturer comes close to the depth of our line of stand-on cleaning machines. This model features our innovative cylindrical cleaning technology on our third generation Chariot platform. Cylindrical brushes are continuously self-cleaned by centrifugal force, which allows them to outlast 50 or more cleaning pads. The Chariot 3 iScrub 26 SP floor scrubber provides up to 9 times more downward pressure than traditional disc or pad floor scrubbers, creating more consistent results. An integrated wet pre-sweep and debris hopper can save you up to 40% of your overall cleaning time and labor costs by eliminating the need for pre-sweeping with a separate piece of equipment. The Chariot 3 iScrub 26 floor scrubber is perfect for scrubbing grouted, uneven, or porous surfaces.
PRICE
$30,959.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 33 in |
| Height | 50 in |
| Water Lift | 47-5/16 in |
| Cleaning Width | 26 in |
Product Details
| Battery Type | 36 V / 234 Ah AGM |
| Type | Floor Scrubber |
| Horsepower | 5/8 HP |
| Solution Tank Capacity | 25 gal |
| Vacuum Motor | 5/8 HP |
| Color | Gray |
| Drive System | Traction Drive |
| Cleaning Capacity | 27,639 ft²/hr |
| Power Source | Battery |
| Voltage | 36 V |
| Manufacturers Part Number | 1.008-091.0 |
| Batteries | 36V/234 Ah AGM |
| Decibels | 66 |
| Brand | Karcher |
| Speed | 3 mph |