Canister Vacuums
Most Relevant
Canister vacuums are built for heavy-duty sanitation to offer remarkable cleaning performance and efficiency. With powerful suction capabilities and a compact design, commercial canister vacuums swiftly remove dust, debris, and particles from various surfaces. These industrial canister vacuums feature convenient attachments and a long power cord, enhancing their reach and cleaning precision. The sturdy construction of canister vacuums ensures longevity, making them reliable assets for maintaining a clean and safe work environment.
Filters
Capacity
Availability
Brand
Certifications
Water Lift
CFM
Commercial Canister Vacuums

Commercial canister vacuums are designed for use in a variety of environments. Their strong suction power and long hoses make them ideal for cleaning hard-to-reach areas. Vacuums are made of heavy-duty aluminum for long-lasting durability. A variety of sizes and styles are available to meet any commercial or industrial cleaning needs.
| Compare | Image | Capacity | Filtration | Water Lift | CFM | Decibels | Brand | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4 gal | HEPA | 75 in | 90 CFM | 78 dB | Global Industrial | $475.95 | Ships Same Day WB713165 | ![]() | ![]() | ![]() | |||
![]() | 2-1/9 gal | HEPA | 92 in | 68 CFM | 69 dB | Nilfisk | $699.00 | WBB2273920 | ![]() | ![]() | ![]() | |||
![]() | 3-1/4 gal | HEPA | 102 in | 87 CFM | 59 dB | Nilfisk | $1,955.00 | Ships Same Day WBB476599 | ![]() | ![]() | ![]() | |||
![]() | 2.6 gal | HEPA | 83 in | 68 CFM | 56 | Nilfisk | $455.95 | WBB3250014 | ![]() | ![]() | ![]() | |||
![]() | 3-1/4 gal | HEPA | 102 in | 87 CFM | 59 dB | Nilfisk | $2,925.00 | WBB660108 | ![]() | ![]() | ![]() | |||
![]() | 5-1/3 gal | HEPA | 90.1 in | 211.9 CFM | 76 dB | Delfin Industrial | $5,929.00 | Ships Same Day WBB2680233 | ![]() | ![]() | ![]() | |||
![]() | 5 gal | Ultrafine 88% Efficient at .3 Micron | 66.1 in | 86 CFM | 73 | Atrix | $1,029.00 | WBB3079545 | ![]() | ![]() | ![]() | |||
![]() | 2.6 gal | HEPA | 83 in | 68 CFM | 56 | Nilfisk | $526.00 ea. | WBB3250015 | ![]() | ![]() | ![]() | |||
Explosion-Proof Vacuums

Explosion-proof vacuums are designed for combustible dust and can handle any lightweight or heavy-duty cleaning applications. These vacuums are compact and portable, and many have a durable stainless steel finish. Some explosion-proof vacuums include a certified HEPA cartridge filter. Various models are available making them ideal for woodshops, bakeries, and pharmacutical productions.
Industrial Canister Vacuums

Industrial canister vacuums are ideal for tackling heavy-duty cleaning applications in any industrial space. Different models feature powerful suction, durable construction, and extra arms for extended reach. These canister vacuums are designed for frequent use and are available in various sizes capacities.
Drum Head Vacuums

Drum head vacuums are heavy-duty canister vacuums designed for long-term use in commercial or industrial environments with non-hazardous particles. The vacuum head turns drums or barrels into large-capacity vacuums with efficient HEPA filtration. Users can control the amount of suction needed by switching on 1, 2, or 3 motors.
Cleanroom Canister Vacuums

Cleanroom canister vacuums are designed for heavy-duty cleaning applications. Vacuums are easy to disinfect and have up to four stages of filtration and bagging for toxic waste. Stainless steel construction allows for long-lasting durable use.
Pneumatic Canister Vacuums

Pneumatic canister vacuums are ideal for cleaning various material types that could be harmful in any warehouse or industrial space. These canister vacuums are mobile, lightweight, and have a stainless steel construction for long-lasting durability. Collection container sizes and capacities vary per model.