Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3168412

MPN #: 264001

Omnimed Chart Storage Sleeve, 14-1/8"W x 2-7/8"D x 2-7/8"H, Clear

Product Description
Introducing the OmniMed Chart Storage Sleeve – the perfect solution for efficient and organized medical record management. Designed with precision and durability in mind, this chart storage sleeve is an essential tool for healthcare professionals seeking to streamline their workflow and enhance patient care. Designed for Omnimed Chart Racks & Table Tops.

Chart Storage Sleeves provide a space-saving, efficient method to organize medical records. They are constructed of clear acrylic and can conveniently hold file folders, clipboards, and paper. Sleeves are designed to snugly fit into the slots of 5, 10 or 15 slot metal organizers that are found in chart racks and tabletop shelves. They may also be used with utility racks and Cubbie file storage units. Units measure 14-1/8"W x 2-7/8"D x 2-7/8"H and have a 1-year warranty.

Features:
  • Space-Saving Solution: With its slim profile, the OmniMed Chart Storage Sleeve is designed to maximize space efficiency. Easily slide it into shelves, cabinets, or carts to keep medical records organized without taking up excessive space
  • Slot Insert Design: For optimal secure storage & versatile use we have cut out a slot that allows the storage sleeve to lock onto Omnimed's (264629 & 264630)
  • Easy Accessibility: The open-top design of the sleeve allows for quick and convenient access to patient charts, ensuring healthcare professionals can retrieve and replace documents with ease. This feature is particularly beneficial in fast-paced medical environments
  • Clear Labeling Panel: The transparent labeling panel allows for easy identification of patient charts, enhancing the overall organization of medical records. This feature is especially valuable for quick retrieval during emergencies or routine patient visits


PRICE
$7.10

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/8 in
Depth2-3/4 in
Height2-5/8 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeChart Storage Sleeve
ColorClear
Number of Shelves1
MaterialAcrylic
DescriptionChart Storage Sleeve For 5, 10 & 15 Capacity Chart Rack Organizers
Number of Compartments1
Package Quantity1
Manufacturers Part Number264001
BrandOmnimed

Warranty

Warranty1 yr