Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :T9FB2291250

MPN #: CHC04012

M4 x 0.7 x 12mm Machine Screw - Slotted Flat Head - Steel - Zinc - DIN 125B - Pkg of 100

Product Description
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.

PRICE
$5.10

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
5.10
Buy 10 units - 24 units
4.83Save $0.27 (5%)
Buy 25+ units
4.68Save $0.42 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 mm
SizeM4 x 0.7
HeadFlat
Unit of MeasurementMetric

Product Details

DriveSlotted
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionMachine Screw
Manufacturers Part NumberCHC04012
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 125B