M5 x 0.8 x 10mm Machine Screw - Slotted Flat Head - Steel - Zinc - DIN 125B - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.
PRICE
$7.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 mm |
| Size | M5 x 0.8 |
| Head | Flat |
| Unit of Measurement | Metric |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Machine Screw |
| Manufacturers Part Number | CHC05010 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |