Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB508698

MPN #: DP657CHB

Cheeseburger Bags W/ Print On Saddle Pack, 6-1/2"W x 7"L, .5 Mil, Clear, 2000/Pack

|
Questions & Answers (0)
PRICE
$30.95
Free Shipping Usually ships in 1 to 4 days
These bags are ideal for deli's, restaurants, cafeterias, and mass feeder venues for packaged sandwiches, paninis, wraps, cookies, brownies, etc. These bags are particularly well suited for pre-packaging of sandwich type items because they load very quickly and seal easily and securely. The co-extruded material provides excellent strength and product protection characteristics, while the clarity of the film provides outstanding product presentation. The lip and tape closure mechanism provides a secure closure and can be re-sealed several times with no loss of strength. Bags open along the width.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.