Chef Master 90005 - Salad Dryer Spinner, 5 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Chef Master Commercial Salad Dryer
This 5 gallon commercial salad dryer by Chef Master holds 5-6 heads of lettuce at a time. It features a patented, innovative braking system that will protect and increase the life of the gears providing long life under the most demanding uses. Contains a rust resistant, commercial grade chrome plated crass crank shaft. Its sealed gearbox provides a sanitary environment to prevent cross contamination. Comfortable finger grip handle minimizes operator fatigue while maximizing productivity. No assembly required. ETL approved.
This 5 gallon commercial salad dryer by Chef Master holds 5-6 heads of lettuce at a time. It features a patented, innovative braking system that will protect and increase the life of the gears providing long life under the most demanding uses. Contains a rust resistant, commercial grade chrome plated crass crank shaft. Its sealed gearbox provides a sanitary environment to prevent cross contamination. Comfortable finger grip handle minimizes operator fatigue while maximizing productivity. No assembly required. ETL approved.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 24 in |
Product Details
| Capacity | 5 - 6 Heads of Lettuce gal |
| Material | Heavy Duty FDA Approved Plastic |
| Package Quantity | 1 |
| Description | Salad Spinner |
| Color | Red |
| Manufacturers Part Number | 90005 |
| Brand | Chef-Master |