Victorinox 10 Chefs Knife, Rosewood Handle 40021 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. Also known as a Cook's Knife, the chef's knife is an all-purpose knife used for slicing, chopping, dicing, mincing, and many other functions. The blade is curved to allow the cook to rock the knife on the cutting board for a more precise cut. Most chefs recommend using the largest chef's knife that is comfortable in the cook's hands. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.
PRICE
$929.50 Sold in packages of 10 / $92.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 10 in |
Product Details
| Type | Stamped |
| Handle Material | Rosewood |
| Material | High Carbon Stainless Steel |
| Description | Chef's Knife |
| Manufacturers Part Number | 5.2000.25 |
| Brand | Victorinox |