12", Polypropylene Handle, Utility Knife
Write a Review
|
Questions & Answers (0)
Product Description
12, Polypropylene Handle, Watermelon Knife
Utility Knife
A larger version of a paring knife, the utility knife is ideal for working with oranges, grapefruits, tomatoes and so on. Having a number of these is not unusual. Generally 6 in length. Multiple uses in an average kitchen.
Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.
Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.
Utility Knife
A larger version of a paring knife, the utility knife is ideal for working with oranges, grapefruits, tomatoes and so on. Having a number of these is not unusual. Generally 6 in length. Multiple uses in an average kitchen.
Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.
Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 12 in |
Product Details
| Type | Stamped |
| Handle Material | Black Polypropylene |
| Material | High Carbon Stainless Steel |
| Description | Utility Knife |
| Manufacturers Part Number | 7.6058.10 |
| Brand | Victorinox |