Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Honeywell

Model # :WBB3150352

MPN #: 8B1532A/9Q

Honeywell® Chemical Resistant Gloves, Butyl, 30 Gauge, 15 Mil Thick, Size 9-3/4, Black

Product Description
North Butyl Glovebox Gloves have the highest resistance to permeation by gases and vapors. Butyl provides the highest permeation resistance to vapors and gases: as well as exceptional resistance to a broad range of toxic chemicals: making it the only suitable glove choice for many critical applications. Butyl also has a soft and flexible feel: even at low temperatures: which reduces hand fatigue and enhances worker comfort. Solvent based: multi-dip manufacturing process provides multiple layers of polymer (like a glove within a glove) which results in a glove of superior quality.

Features:
  • Exceptional resistance to a broad range of toxic chemicals: making it the only suitable for many critical applications
  • Highly resistant to ketones (MEK: MIBK: acetone) and esters (tricresyl phosphate: amyl acetate: ethyl acetate)
  • Solvent based: multi-dip manufacturing process provides multiple layers of polymer (like a glove within a glove) which results in a glove of superior quality
  • Butyl provides the highest permeation resistance to vapors and gases
  • Chemical Permeation Resistance: Yes minute (time unit)
  • Port Size: 8 inch
  • Available sizes: 8H, 9Q, 10H
  • Highest permeation resistance to vapors and gases
  • Highly resistant to ketones (MEK, MIBK, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate) ozone and oxidizing chemicals such as alcohols, alkalis, hydrogen peroxide, and acids
  • Particularly suited to applications involving highly toxic chemical hazards such as chemical weapons
  • Soft flexible feel, even at low temperatures reduces hand fatigue and enhances worker comfort
  • Custom lengths between 24in and 36in (+/1 in) available
  • OSHA Standard - 29 CFR 1915.157, 21 CFR 177: Complies with USDA and FDA regulations for food contact


CLEARANCE PRICE
$279.95

was $409.95
Save $130.00 (32%)
1
1
Available on or around 09/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width13 in
Weight0.8 lbs
Size9-3/4
GripSmooth
Thickness15

Product Details

ColorBlack
ResistanceChemical
Cuff StyleRolled
Latex FreeYes
MaterialButyl, Rubber
Anti StaticYes
DescriptionChemical Resistant Glovebox Gloves
Package Quantity1
Manufacturers Part Number8B1532A/9Q
TextureSmooth
BrandHoneywell