Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Honeywell

Model # :WBB3150346

MPN #: B131/9

Honeywell® Chemical Resistant Gloves, Smooth Grip, Butyl, 13 Mil Thick, Size 9, Black

Product Description
The North Butyl™ - B131 is a smooth finish unsupported 11" Butyl glove that is 13mil thick. The solvent-based Butyl material provides the highest permeation resistance to vapors and gases as well as exceptional resistance to a broad range of toxic chemicals; this makes it the only suitable glove choice for many critical applications.

Features:
  • Exceptional resistance to a broad range of toxic chemicals: making it the only suitable for many critical applications
  • Highly resistant to ketones (MEK: MIBK: acetone) and esters (tricresyl phosphate: amyl acetate: ethyl acetate)
  • Solvent based: multi-dip manufacturing process provides multiple layers of polymer (like a glove within a glove) which results in a glove of superior quality
  • Butyl provides the highest permeation resistance to vapors and gases
  • It is recommended that product stored in original packaging in a cool dry place away from direct sunlight or other strong light. Away from chemicals. Recommended temperature range: 50°F to 86°F (10°C to 30°C)
  • Chemical Permeation Resistance: Yes minute (time unit)
  • Available sizes: 7-11


CLEARANCE PRICE
$27.95

was $49.95
Save $22.00 (44%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5 in
Weight3 lbs
Cuff Length11 in
SizeL
Thickness13

Product Details

Abrasion LevelEN388: 2
ApplicationChemical Handling
ResistanceChemical
Cuff StyleRolled
MaterialButyl
Latex FreeYes
Manufacturers Part NumberB131/9
Cut LevelEN388: 0
BrandHoneywell
TypeButyl Gloves
ColorBlack
SeriesNorth Butyl B131
Anti StaticNo
UsageChemical Handling
Package Quantity1 Pair
DescriptionChemical Resistant Gloves
TextureSmooth
Lining MaterialUnlined
Glove Size9

Compliance & Certifications

EN 3882000
CertificationsEN388 2000, EN374-3 ABC