MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair
FOR CHEMICAL AND FOOD PROCESSING
Contoured nitrile gloves helps provide protection against solvents, fats, oils, grease, fuel, acids and detergents. Superior resistance to punctures and abrasion. Embossed grip for secure handling, tapered comfort fit. Recommended as a good general duty glove. USDA accepted, does not swell or sag from fat absorption.
FOR CHEMICAL AND FOOD PROCESSING
Contoured nitrile gloves helps provide protection against solvents, fats, oils, grease, fuel, acids and detergents. Superior resistance to punctures and abrasion. Embossed grip for secure handling, tapered comfort fit. Recommended as a good general duty glove. USDA accepted, does not swell or sag from fat absorption.
PRICE
$3.71
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6-5/16 in |
| Weight | 0.2 lbs |
| Size | XL |
| Cuff Length | 13 in |
| Thickness | 18 mil |
Product Details
| Abrasion Level | EN388: 4 |
| Application | Chemical Handling, Food Processing |
| Resistance | Chemical, Puncture, Abrasion |
| Cuff Style | Straight |
| Latex Free | Yes |
| Material | Cotton Lining, Nitrile |
| Manufacturers Part Number | 483420 |
| Coating Material | Nitrile |
| Brand | MAPA Professional |
| Type | Nitrile Gloves |
| Color | Green |
| Series | Stansolv AF18 |
| Description | Stansolv Flocked Nitrile Gloves |
| Package Quantity | 1 Pair |
| Texture | Embossed |
| Lining Material | Flocked |
| Glove Size | 10 |
Compliance & Certifications
| EN 388 | 4101 |
| Certifications | USDA Accepted |