- Manufactured with green nylon reinforced PVC material to provide unsurpassed splash protection
- Offers full protection to the head face and neck area
- Designed to go over the shoulders to shed the splash off the shoulders
- The window of the hood is Oberon's Chemical Resistant Shield
- Large 7" X 13" window will retain its visibility and integrity even when splashed with most acids bases and solvents
Oberon® Chemical Splash Hood Face Shield, Chemical-Resistant, Hard Cap
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Visor Width | 7 in |
| Visor Height | 13 in |
Product Details
| Type | Faceshield |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Chemical Splash Hood |
| Color | Green |
| Manufacturers Part Number | CS8AFC |
| Visor Coating | Anti-Scratch/Anti-Fog/Chemical-Resistant |
| Brand | Oberon |