- ARC Flash Protection kit for slotted cap.
- Includes HT™ lens with transparent chin protector, mounting bracket.
- Hard Cap not included.
- Made in USA.
Paulson HT™ AmpShield® Kit for Slotted Cap, ATPV 12 cal, Grey, Anti-Fog Lens
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$359.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 20 in |
| Thickness | .060 in |
| Window Size (W X L) | 10" x 20" |
Product Details
| Arc Rating | 12 cal/cm2 |
| Compatible Visor Part/Model Number | AMP-12-RW-HTS-EC |
| Type | Face Shield & Mounting Bracket |
| Color | Gray |
| Bracket Color Family | Blue |
| For Use With | Slotted Caps |
| Material | Polycarbonate |
| Description | AmpShield Kit For Slotted Cap with Anti-Fog |
| Package Quantity | 1 |
| Manufacturers Part Number | AMP1-12-HTS |
| Visor Color Family | Grey |
| Visor Material | Polycarbonate |
| Compatible Headgear Part/Model Number | AMP-CS |
| Bracket Material | Nylon |
| Brand | Paulson |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA 70E, ANSI Z87+S, ASTM F2178 |