ChemMax1 coverall with attached hood, elastic wrists and ankles. ChemMax1 is constructed with a unique polyethylene barrier film and a continuous filament polypropylene nonwoven. ChemMax1 garments bar many harmful contaminants from penetrating to inner clothing. ChemMax fits the Lakeland standard at a price you can afford. Serged seams for scalability.
Lakeland ChemMax1 Coverall, Attached Hood, Elastic Wrists & Ankles, 3XL, 25/Case, C1B428Y-3X
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
| Head | Attached Hood |
Product Details
| Type | Standard Coverall |
| Color | Yellow |
| Wrists | Elastic |
| Seam Type | Serged |
| Ankles | Elastic |
| Closure Type | Zipper/Flap |
| Material | Polyethylene Barrier Film and Continuous Filament Polypropylene Nonwoven |
| Description | Entry Level Chemical Protection Coverall |
| Package Quantity | 25 |
| Boots | No |
| Manufacturers Part Number | C1B428Y-3X |
| Primary Use | Chemical Protection |
| Hood | Yes |
| Brand | Lakeland |