Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Item #: WBB522239

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$50.66 up to 3% OFF

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case

Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Free Shipping

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10',  4/Pack

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10', 4/Pack

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex PILG181816Absorbent Pillows, Hazmat, 18" x 18", 16/Pack

Chemtex PILG181816Absorbent Pillows, Hazmat, 18" x 18", 16/Pack

3M™ C-PD914DD Chemical Sorbent Pad, High Capacity, 9" x 14.5", 25 Pads/Carton, 6 Cartons/Case

3M™ C-PD914DD Chemical Sorbent Pad, High Capacity, 9" x 14.5", 25 Pads/Carton, 6 Cartons/Case

ESP Universal Poly-Cellulose Absorbent Pillow, 16GPILL1818, 18" x 18", 16 Pillows/Box

ESP Universal Poly-Cellulose Absorbent Pillow, 16GPILL1818, 18" x 18", 16 Pillows/Box

MBT Yellow HazMat Absorbent Pillows, 18" x 18", 10/Case

MBT Yellow HazMat Absorbent Pillows, 18" x 18", 10/Case

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Free Shipping

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Hazmat socks absorb and contain hazardous chemicals. Hazmat socks are typically stored in areas containing large amounts of hazardous or toxic chemicals. If a chemical spill occurs, hazmat socks are quickly and easily deployed for a quick response to a potential disaster.

Weights & Dimensions

  • Diameter 3 in
  • Length 4 ft

Product Details

  • Type Socks
  • Brand Chemtex
  • Package Quantity 10
  • Description Socks
  • Fluids Absorbed Hazmat
  • Manufacturers Part Number SOCY34810
  • Color Family Yellow
  • Capacity/Absorption Gallons 10 gal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Item #: WBB522239

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack
    Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack
    Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack
    Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant