- A multi-use product offering that combines an absorbent with a caution/warning sign
- High-Visibility print layer draws quick visual attention to the affected area is strong and tear resistant
- These sorbents are virtually lint-free and highly durable for high viscosity or high traffic applications
- Spunbond material is extremely strong and can withstand rigorous abuse from foot traffic
- Won't tear apart when pulled or placed under equipment
- Product absorbs water, oil, diesel, gas, coolants, cutting fluids, hydraulic fluids, vegetable oil, acetone, turpentine, and more
Spilfyter® Universal Roll, Medium Weight, 32"W x 300'L, Hi-Vis Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 |
| Width | 32 |
| Absorbency Weight | Medium |
Product Details
| Type | Rolls |
| Color | Yellow |
| Capacity/Absorption Gallons | 59 gal |
| Material | Spunbond/Polypropylene |
| Description | Hi-Vis Universal Medium Roll |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | HVU-95 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |