Features
- Sloped comfort rim
- Plain Toe
- 100 % Waterproof
- Lightweight modern design, 25% lighter than classic PVC boots
- Made in USA
Product is priced per each and sold per package. 6 Units Per Package.
Weights & Dimensions
| Width | Standard (D) |
| Weight | 5 lbs |
| Size | 12 |
| Boot Height | 14 in |
| Shoe Width | D |
Product Details
| Upper Material | PVC |
| Material | PVC |
| Outsole Material | PVC |
| Gender | Men's |
| Manufacturers Part Number | 86775-12 |
| Insole | Economy |
| Waterproof | Yes |
| Brand | Dunlop |
| Type | Safety Knee Boots |
| Color | Black |
| Series | Chesapeake® |
| Toe Type | Plain Toe |
| Midsole Material | PVC |
| Style | Knee Boots |
| Outsole Design | Bay-Loc |
| Insulated | No |
| Closure Type | Slip-On |
| Footwear Sole Pattern | BAY-LOC |
| Package Quantity | 1 Pair |
| Description | Chesapeake® Boots |
| Shank Material | PVC |
| Slip Resistant | Yes |
| Lining Material | Yes |