Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228237

MPN #: 4RYCHV

Mighty Line® Chevron Safety Floor Tape, 4"W x 100'L, 50 Mil, Striped, Black/Yellow

Product Description
Yellow and Black Mighty Line® Floor Tape is 4" wide by 100 feet long. This tape is 50 MIL thick Vinyl material with a peel and stick, adhesive backing. This tape does not leave any residue during removal. To apply the tape, peel the liner off and stick it to a clean, dry surface and the tape is limited warrantied to stay down for 3 years. There is no wait time, industrial wheel traffic can continue immediately. The beveled edges allow the tape to withstand constant traffic. This tape is as thick as two credit cards and it is meant to replace the use of paint and thinner tapes within the warehouse. This product is patented. The hazard stripes on this tape do not fade away.

Features:
  • Easier to install then paint and lasts
  • Chevron Pattern Hazard Area Marking Floor Tape, AGV Marking
  • High Caution Area Floor Marking


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width4 in
Weight12 lbs
Thickness50 mil

Product Details

TypeSafety Floor Tape
ColorBlack/Yellow
Self AdhesiveYes
PatternStriped
MaterialVinyl
Package Quantity1
Manufacturers Part Number4RYCHV
Reflective TypeNon Reflective
ShapeRectangle
BrandMighty Line

Warranty

Warranty3 yr