Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228369

MPN #: 4RYREF

Mighty Line® Reflective Safety Floor Tape, 4"W x 75"L, 50 Mil, Striped, Yellow

Product Description
Mighty Line® Reflective Floor Tape, 4" wide by 75' Roll. It is reflective for trucks backing up to the dock to load and unload at night. It has a reflective center line that reflects when with the truck tail lights. Mighty Line® floor tape is a very durable floor tape that can handle heavy duty traffic. 50 mils Thick

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Vinyl Glow in the Dark floor tape holds tight yet removes cleanly, glows exit paths in emergency power outages
  • Reflective Centerline
  • High Visibility Reflective
  • Most durable floor tape on the market, tested and proven


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75
Width4 in
Weight12 lbs
Thickness50 mil

Product Details

TypeCenter Line Safety Floor Tape
ColorYellow
Self AdhesiveYes
PatternAlternating
MaterialVinyl
Package Quantity1
Manufacturers Part Number4RYREF
Reflective TypeReflective
ShapeRectangle
BrandMighty Line

Warranty

Warranty3 yr