Cryogenic Storage
Related Products
Globe Scientifics cardboard storage boxes are designed for the compact storage of sample tubes, cryogenic vials and centrifuge tubes in a temperature range of -196o to +121oC. They have a liquid resistant coating and are designed for use in refrigerator and cryogenic freezer systems. Features Each box has a liquid resistant coating Supplied complete with dividers Temperature range -196o to +121o C Drainage holes eliminate liquid and reduce moisture build-up Numbered grid on the inside bottom of each box aids in sample identification
MTC Bio's new FlipTop™ hinged lid boxes are made of recyclable cardboard, with a liquid resistant outer coating. They are shipped fully assembled with 100 place cardboard dividers. Each box has drain slots on the bottom surface and numbered grid markings in almost every conceivable location (top, bottom, sides, etc). Useful temperature range: -196° to +121°C. Features: Attached hinged lid 5 1/4 x 5 1/4 x 2 inches For 100 tubes Alpha-numeric coding
This unique new freezer box has been designed to maximize storage capacity for PCR tubes. With 196 wells on each level, it can accommodate 392 individual 0.1mL or 0.2mL tubes. For strip tubes, the box handles 40 strips of 8 or 28 strips of 12. The top level is a cardboard tray with two finger grips that allow easy access to the lower level. The two level system doubles the capacity while keeping the total box height under 2 inches (51mm) and assuring a good fit in standard height stainless steel racks.
Globe Scientifics cardboard storage boxes are designed for the compact storage of sample tubes, cryogenic vials and centrifuge tubes in a temperature range of -196o to +121oC. They have a liquid resistant coating and are designed for use in refrigerator and cryogenic freezer systems. Features Each box has a liquid resistant coating Supplied complete with dividers Temperature range -196o to +121o C Drainage holes eliminate liquid and reduce moisture build-up Numbered grid on the inside bottom of each box aids in sample identification
Cardboard Corrugated Boxes 16" x 16" x 16" 200#/ECT-32, White - 25 Pack Have your product stand out and get noticed. Applied labels and special shipping instructions stand out against the crisp white background. Preserve shipment appearance by sealing white boxes with clear carton sealing tape or white paper tape. Same strong 200#/ECT-32 construction as regular kraft cartons. Sold and shipped flat in bundle quantities.