Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135237

MPN #: 42130

Ergodyne® Chill-Its 6487R Hi-Vis Reflective Cooling Multi-Band, Lime

Product Description
The Chill-Its 6487R Reflective Cooling Multi-Band protects workers from sun, dust and debris while also enhancing visibility and providing cool relief on hot days. When wet, the evaporative cooling technology will instantly activate for hours of cooling. When dry, the material will absorb sweat and wick moisture. It is also rated to UPF 50+ for protection against the sun's harmful UV rays.

Unique to this cooling neck gaiter are segmented reflective stripes, strategically placed on the back of the neck where the worker cannot see. Combined with the hi-vis orange or lime color, it boosts visibility to keep workers safe and seen day and night. The segmented design makes sure the reflective does not interfere with the multi-band's flexibility for comfortable wear in a variety of ways.

HOW TO ACTIVATE
    Simply wet the cooling headwear to activate instant cooling relief that lasts for hours. When activated, this multi-band is lightweight and refreshing for even the hottest days of the year. An anti-odor treatment keeps it fresh all day long. To reactivate, simply rewet. Use in environments with adequate airflow for best cooling results.
HOW TO WEAR
    The soft, stretchable knit material allows this multi-band to be worn in a variety of ways, including a cooling headband, neck gaiter, face mask or face covering, hat, dew rag and more. The low-bulk design can also be worn under a hard hat.

    Ideal for construction, landscaping, roofing or anyone working in the heat. It can also be used to keep cool and reduce the risk of heat stress during recreational activities such as gardening, hiking, fishing and more.
Features:
  • MULTIPLE WAYS TO WEAR – Wide variety of style and usage configurations
  • PROTECTS AGAINST WIND, SUN & DUST – Ultimate defence from the elements
  • REFLECTIVE – Segmented reflective strips enhance low-light and night-time visibility
  • HI-VIS COLORS – Bright lime and orange color options boost visibility during the day
  • INSTANT COOLING RELIEF - When wet, cooling is immediate and can last for hours
  • MOISTURE-WICKING - When dry, will absorb sweat and wick moisture away
  • SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • ANTI-ODOR TREATMENT – For long-lasting freshness
  • LOW-PROFILE – Can be worn by itself or under a hard hat
  • ONE SIZE FITS MOST – Soft, stretchable and seam-free performance knit fabric
  • CUSTOM LOGO PROGRAM – Customize with your unique logo, pattern or slogan
  • WORKDAY TO WEEKEND – Also great for outdoor recreation such as running, hiking or other activities
  • MACHINE WASHABLE


PRICE
$18.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeMulti-Band
ColorGreen
Series6487R
ProtectionWarm Temperature Protection, Uv/Sun Protection, Enhanced Visibility, Reflective
PatternSolid
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionHi-Vis Reflective Cooling Multi-Band
Manufacturers Part Number42130
Primary UseHeat Stress Protection
BrandErgodyne