Ergodyne® 6702 Chill-Its® Evaporative Cooling Bandana, Embedded Polymers - Tie, Lime - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Chill-Its® 6702 Cooling Bandana is an evaporative cooling headband designed to deliver instant cooling relief lasting up to 4 hours. This lightweight bandana is designed with polymer crystal technology embedded in a batting material for fast cooling without the bulk. Embedding the polymer crystals reduces uneven expansion of the polymers when wet (less bulk, more comfort). Use the tie-closure to adjust the fit around the head, neck or wrists.
HOW TO ACTIVATE
Simply soak the cooling headwear in water for 2 to 5 minutes to activate. The water-absorbing polymer crystals inside will plump up slightly and provide a cooling sensation that lasts for hours. The new woven batting material will not become overly saturated and will not ooze or become slimy. Simply flip the cooling bandana over to refresh the cooling sensation. No ice or refrigeration is needed. Hang dry and rewet to activate.
Great for construction, landscaping, roofing, or anybody working in the heat. Can also be used to keep cool and reduce the risk of heat stress while gardening, hiking, playing sports and more.
HOW TO ACTIVATE
Simply soak the cooling headwear in water for 2 to 5 minutes to activate. The water-absorbing polymer crystals inside will plump up slightly and provide a cooling sensation that lasts for hours. The new woven batting material will not become overly saturated and will not ooze or become slimy. Simply flip the cooling bandana over to refresh the cooling sensation. No ice or refrigeration is needed. Hang dry and rewet to activate.
Great for construction, landscaping, roofing, or anybody working in the heat. Can also be used to keep cool and reduce the risk of heat stress while gardening, hiking, playing sports and more.
PRICE
$52.20 Sold in packages of 12 / $4.35 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Headband |
| Color | Green |
| Series | Chill-Its® 6702 |
| Pattern | Solid |
| Cooling Technology | Polymer Crystal Embedded In Batting Material |
| Closure Type | Tie |
| Material | Cotton/Polymer Batting |
| Package Quantity | 12 |
| Description | Cooling Bandana |
| Manufacturers Part Number | 12397 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |