- Hi Cool® moisture management performance fabric
- Comfortable to wear under hats, helmets or alone
- Wide, absorbent terrycloth band
- One size fits most
- Blue, Hi-Vis Lime, Stars & Stripes, Camouflage, Navy Western, Red Western, and Flames
Ergodyne® Chill-Its® 6630 High-Performance Cap, Navy Western, One Size - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
High-Performance Cap: Technical fabric with wide, absorbent terry headband. Comfortable alone or under helmet.
PRICE
$58.20 Sold in packages of 6 / $9.70 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cap |
| Material | Polyester |
| Package Quantity | 6 |
| Description | High-Performance Cap |
| Color | Blue |
| Series | Chill-Its® 6630 |
| Manufacturers Part Number | 12509 |
| Primary Use | Heat Stress Protection |
| Pattern | Western |
| Brand | Ergodyne |